Skip to content Skip to navigation menu
DodgeMB103X35MM

MB103X35MM

Finished Bore Sheave
Item #103872172
  • 1 Number of Grooves
  • 35 mm Finished Bore
DodgeMB103X35MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Number of Grooves
  • 35 mm Finished Bore
Type Finished Bore Sheave
No. of Grooves 1
Finished Bore 35 mm
Weight 7.0 LB
EAN or UPC 775829123222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison