- 20 mm Belt Pitch
- 340 mm Belt Width, 168 Teeth
- 41.937" Outside Diameter
- W Bushing Required
- w/a Bore Range of 4" to 7 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
- Compact
- Quiet operation
caution
- Use with FHP belts only
| Belt Pitch | 20 mm |
| Sprocket Width | N/A |
| Bore Range [Max] | 7.5 in |
| Type | A3 |
| No. of Teeth | 168 |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | W |
| Belt Width | 340 mm |
| Pitch Diameter | 42.107 in |
| Bore Range [Min] | 4 in |
| Bushing Type | QD |
| Outside Dia. | 41.937 in |
| Weight | 947.2 LB |
| EAN or UPC | 782475744039 |

