Skip to content Skip to navigation menu
High Torque Drive Sprocket - Finished Bore

P22 8M20X1

High Torque Drive Sprocket - Finished Bore
Item #103487803
  • 8 mm Pitch Sprocket
  • 20 mm Belt Width
  • 22 Tooth
  • 1" Finished Bore
High Torque Drive Sprocket - Finished Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch Sprocket
  • 20 mm Belt Width
  • 22 Tooth
  • 1" Finished Bore

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance
  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
Pitch Diameter 2.206 in
Sprocket Width N/A
Finished Bore 1 in
Bushing Type None
No. of Teeth 22
Bushing Series N/A
Belt Pitch 8 mm
Bore Range [Min] N/A
Type 6 F
Bore Type Finished
Belt Width 20 mm
Bore Range [Max] N/A
Outside Dia. 2.152 in
Weight 1.06 LB
EAN or UPC 782475900923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison