- 8 mm Pitch Sprocket
- 30 mm Belt Width
- 22 Tooth
- 0.625" Finished Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Sprocket Width | N/A |
| Bushing Type | None |
| Type | 6 F |
| Pitch Diameter | 2.206 in |
| Belt Pitch | 8 mm |
| No. of Teeth | 22 |
| Bore Range [Max] | N/A |
| Bore Range [Min] | N/A |
| Bore Type | Finished |
| Outside Dia. | 2.152 in |
| Bushing Series | N/A |
| Finished Bore | 5/8 in |
| Belt Width | 30 mm |
| Weight | 1.6 LB |
| EAN or UPC | 782475902330 |

