Skip to content Skip to navigation menu
Unisphere II Series Heavy-Duty Cast Iron Pillow Block

P2B-UN2-050ME

Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Item #101892014
  • 50 mm Shaft
  • 57.100 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar
  • Spherical - Straight Shaft Type
+ Show More + Show Less
Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Shaft
  • 57.100 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Larger rollers
  • 65,000 psi tensile strength
  • Rubbing lip seal is crimped to outer race
  • Approximately five times the load carrying capacity
  • Ductile iron housing
Base Height 35 mm
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing Range [Max] 170.0000 mm
Insert Type Steel Insert
Base Length 213 mm
Housing Height 116 mm
Lubrication Relubricatable
Bolt Size M16
Bolt Hole Spacing 160.5 mm
Collar O.D. 83 mm
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Size 27 mm
End Type Open End
Pillow Block Type Thru-Bolt
Base Width 52 mm
Bearing Type Spherical Roller Bearing
Housing Material Cast Iron
Shaft Dia. 50 mm
Inch/Metric Metric
Seal Type Contact Seals
Locking Device Springlok™ Collar
Bolt Hole Spacing Range [Min] 151.0000 mm
Length Through Bore 48 mm
Bearing Design Expansion
Weight 8.07 LB
EAN or UPC 782475773824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison