- 145 mm Shaft
- 150 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Base Length | 445.5 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Min] | 374 |
| Length Through Bore | 208.5 mm |
| Bolt Hole Spacing | 380.25 mm |
| Housing Height | 290.5 mm |
| Base Width | 130 mm |
| Bolt Hole Spacing Range [Max] | 386.5000 mm |
| Bolt Holes | 2 |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Shaft Dia. | 145 mm |
| Locking Device | Adapter Mounted |
| Bolt Size | M24 |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Base Height | 50 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Triple-Tect Drop In Seals |
| Weight | 146.41 LB |
| EAN or UPC | 782475769988 |

