Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Locking Device
Concentric Clamp Collar
Bolt Hole Spacing Range [Min]
5 1/4 in
Housing Construction
1 Piece
Inch/Metric
Inch
Mounted Unit Duty
Normal-Duty
Shaft Dia.
1.4375 in
Bearing Type
Ball Bearing
Length Through Bore
1.75 in
Bearing Design
Non-Expansion
Series
P2BDLH
Base Height
11/16 in
Seal Type
Contact Seals
Bolt Hole Spacing
5 11/16 in
Housing Height
3 15/16 in
Base Length
7 1/4 in
Bolt Holes
2
Lubrication
Relubricatable
End Type
Open End
Bolt Hole Length
7/8 in
Misalignment Range
±2°
Pillow Block Type
Thru-Bolt
Housing Material
Cast Iron
Bolt Hole Spacing Range [Max]
5 7/8 in
Base Width
2 1/8 in
Weight
5.92 LB
We're here for you
with Service Centers across the country - We have your back