- 2-Bolt Thru-Bolt Pillow Block
- 45 mm Shaft
- 146 mm Bolt Centers
- 54 mm Centerline to Base
- Polymer Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Dynamic Load Rating | 7891 lbf |
| Bearing Design | Non-Expansion |
| Base Length | 183.9 mm |
| Bolt Hole Spacing Range [Min] | 138.6 mm |
| Outer Ring Size | 209 |
| Base Height | 21 mm |
| Bolt Hole Length | 22 mm |
| End Type | Open End |
| Inch/Metric | Metric |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Insert Type | Polymer Insert |
| Static Load Rating [Max] | 4450 lbf |
| Bearing Type | Polymer |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 146 mm |
| Bolt Hole Spacing Range [Max] | 153.5000 mm |
| Bolt Size | M12 |
| Base Width | 53.38 mm |
| Misalignment Range | ±2° |
| Shaft Dia. | 45 mm |
| Housing Height | 111 mm |
| Housing Material | Polymer |
| Length Through Bore | 39.7 mm |
| Lubrication | Self-Lubricating |
| Locking Device | No Locking Device |
| Weight | 0.63 LB |

