- 50 mm Shaft
- 57.100 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Base Width | 64 mm |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Collar O.D. | 87 mm |
| Bolt Hole Spacing Range [Max] | 164.0000 mm |
| Insert Type | Steel Insert |
| Base Length | 213 mm |
| Bolt Size | M16 |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Height | 116 mm |
| Shaft Dia. | 50 mm |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Min] | 154.0000 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 24 mm |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 81 mm |
| Locking Device | Springlok™ Collar |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 159 mm |
| Base Height | 33 mm |
| Weight | 5.1 LB |

