- 2 3/8" Shaft
- 4" Center Line to Base
- 4-Bolt Cast Iron Expansion Pillow Block
- Labyrinth Seals
- Concentric Clamp Collar
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Locking Device | Concentric Clamp Collar |
| Shaft Dia. | 2.375 in |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Base Width | 4 1/4 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Size | 1 1/2 in |
| Housing Height | 8 9/16 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Holes | 4 |
| Length Through Bore | 6 in |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 11 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 10 3/4 in |
| Base Length | 13 1/4 in |
| Bolt Size | 5/8 in |
| Collar O.D. | 4 21/32 in |
| Lubrication | Relubricatable |
| Base Height | 3 in |
| Weight | 58.0 LB |
| EAN or UPC | 782475040438 |

