- 2 3/4" Shaft
- 3 3/4" Center Line to Base
- 4-Bolt Cast Iron Expansion Pillow Block
- Spring Disc Metallic Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Seal Type | Spring-Discâ„¢ Metallic Seals |
| Bolt Holes | 4 |
| Length Through Bore | 4.125 in |
| Base Length | 10 7/16 in |
| Base Width | 3 3/4 in |
| Insert Type | Steel Insert |
| Locking Device | Springlokâ„¢ Collar |
| Bolt Hole Size | 15/16 in |
| Housing Height | 6 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 8 1/8 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Base Height | 1 7/8 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 8 5/16 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.75 in |
| Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Collar O.D. | 4 23/32 in |
| Weight | 26.5 LB |
| EAN or UPC | 782475591510 |

