- 20 mm Belt Pitch
- 340 mm Belt Width, 60 Teeth
- 14.868" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Pitch | 20 mm |
| Pitch Diameter | 15.038 in |
| Type | A1F |
| Belt Width | 340 mm |
| No. of Teeth | 60 |
| Finished Bore | N/A |
| Bushing Series | N |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Bore Range [Min] | 2.4375 in |
| Bushing Type | QD |
| Bore Range [Max] | 5.875 in |
| Outside Dia. | 14.868 in |
| Weight | 285.0 LB |
| EAN or UPC | 782475743711 |

