- 20 mm Belt Pitch
- 115 mm Belt Width, 64 Teeth
- 15.871" Outside Diameter
- J Bushing Required
- w/a Bore Range of 1 1/2" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| No. of Teeth | 64 |
| Outside Dia. | 15.871 in |
| Belt Width | 115 mm |
| Pitch Diameter | 16.041 in |
| Bushing Type | QD |
| Bore Range [Max] | 4.5 in |
| Type | D2F |
| Belt Pitch | 20 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Finished Bore | N/A |
| Bushing Series | J |
| Bore Range [Min] | 1.5 in |
| Weight | 103.4 LB |
| EAN or UPC | 782475744688 |

