- 20 mm Belt Pitch
- 290 mm Belt Width, 64 Teeth
- 15.871" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 64 |
| Pitch Diameter | 16.041 in |
| Bushing Series | N |
| Bushing Type | QD |
| Type | A1F |
| Sprocket Width | N/A |
| Belt Width | 290 mm |
| Finished Bore | N/A |
| Bore Range [Min] | 2.4375 in |
| Belt Pitch | 20 mm |
| Outside Dia. | 15.871 in |
| Bore Range [Max] | 5.875 in |
| Weight | 298.9 LB |
| EAN or UPC | 782475744442 |

