- Spacer Hub for Size 100/110 Coupling
- 3 3/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Coupling Size | 100/110 |
| Outside Dia. | 6.77 in |
| Length Through Bore | 2.53 in |
| Weight | 17.21 LB |
| EAN or UPC | 782475810406 |

