- Center Spacer Assembly for Size PS70 Coupling
- BSE Dimension = 5.625"
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Outside Dia. | 7.375 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -45 °F |
| Material | Natural Rubber |
| Coupling Size | PS70 |
| Weight | 17.8 LB |
| EAN or UPC | 782475011322 |

