- Spacer Hub for Size 80/90 Coupling
- 2 3/16" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 2.53 in |
| Outside Dia. | 6.02 in |
| Coupling Size | 80/90 |
| Weight | 12.9 LB |
| EAN or UPC | 782475842926 |

