- Spacer Hub for Size 80/90 Coupling
- 1 1/2" Bore
features
- No lubrication required
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
compliances
- 0
| Coupling Size | 80/90 |
| Outside Dia. | 6.02 in |
| Length Through Bore | 1.5 in |
| Weight | 6.17 LB |
| EAN or UPC | 782475813810 |

