- Size 120 FBX Flange Assembly
- RSB
- Max. Bore 3 3/4"
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| RPM [Max] | 2100 rpm |
| Bore Dia. [Min] | 1 1/2 in |
| Length Through Bore | 3 in |
| Outside Dia. | 12.38 in |
| Coupling Size | 120 |
| Torque Rating [Max] | 12605 in lb |
| Bore Dia. [Max] | 3 3/4 in |
| Weight | 48.21 LB |
| EAN or UPC | 782475810970 |

