- Size 120 Coupling Flange, Using Series 3020 Tapered Bushing, Bushed from Either Side
features
- Reversible flanges for sizes PX50 to PX120
- Standard taper lock bushings for easy installation and removal
- Compact design
compliances
- 0
| Bushing Series | 3020 |
| RPM [Max] | 2100 rpm |
| Coupling Size | 120 |
| Bore Dia. [Min] | 7/8 in |
| Bore Dia. [Max] | 3 in |
| Style | Bushed from Either Side |
| Torque Rating [Max] | 12605 in lb |
| Length Through Bore | 2 in |
| Input Bore Range | 7/8" to 3" |
| Bushing Type | Taper-Lock |
| Outside Dia. | 12.38 in |
| Weight | 31.0 LB |
| EAN or UPC | 782475657698 |

