- Type C Cartridge
- 5" ID x 10 15/16" OD x 11 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Misalignment Range | ±2° - 5° |
| Outside Dia. | 10.9375 in |
| Locking Device | Concentric Clamp Collar |
| Seal Type | Labyrinth Seals |
| Type | S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Shaft Dia. | 5 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 7 3/8 in |
| Overall Width | 11 1/4 in |
| Special Features | None |
| Weight | 195.0 LB |
| EAN or UPC | 782475041022 |

