- SNP Series Adapter Sleeve
- 14" Shaft Size
- Use w/23100K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 14 in |
| Lock Nut | N076 |
| Oil Hole | w/o Oil Hole |
| Series | SNP |
| Locking Device | P76 |
| Bearing Series | 23100K Series |
| Weight | 136.0 LB |
| EAN or UPC | 782475929467 |

