- SNP Series Adapter Sleeve
- 10 15/16" Shaft Size
- Use w/23200K Series Roller Bearings
features
- Provides tight accurate seating
| Locking Device | P60 |
| Shaft Dia. | 10.9375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N060 |
| Series | SNP |
| Bearing Series | 23200K Series |
| Weight | 69.0 LB |
| EAN or UPC | 782475932238 |

