- SNW-26 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNW-26 |
| Shaft Dia. | 4.5 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN26 |
| Locking Device | W26 |
| Bearing Series | 22200K Series |
| Length | 3.760 in |
| Weight | 10.01 LB |
| EAN or UPC | 782475027958 |

