- SNW-28 Series Adapter Sleeve
- 5" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN28 |
| Bearing Series | 22200K Series |
| Series | SNW-28 |
| Shaft Dia. | 5 in |
| Locking Device | W28 |
| Length | 3.970 in |
| Weight | 10.27 LB |
| EAN or UPC | 782475027972 |

