- 2 3/16" Shaft
- 2 1/2" Center Line to Base
- 2-Bolt Cast Steel Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Length Through Bore | 3.75 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Steel |
| Insert Type | Steel Insert |
| Locking Device | Springlok™ Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 7 7/8 in |
| Base Height | 1 1/2 in |
| Bolt Hole Spacing Range [Min] | 7 5/8 in |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Width | 2 5/8 in |
| Bolt Hole Length | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 7 3/4 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Base Length | 9 5/8 in |
| Housing Height | 5 in |
| End Type | Open End |
| Weight | 14.0 LB |
| EAN or UPC | 782475699438 |

