- 1 3/4" Bore
- 38/ x 3/16 x 7.80 Keyseat
- Standard Bushing for Dodge Torque Arm II Unit 2115
includes
- Two standard bushings
- Backup plates
- Snap rings
- Hardware
- Key
| Mfr. Unit Size | 2115 |
| Bore Size | 1 3/4 in |
| Bushing Type | Standard |
| Shaft Keyseat | 3/8 x 3/16 |
| Weight | 6.08 LB |
| EAN or UPC | 782475542185 |

