- Size 11 Concentric Reducer w/Backstop
- 38.44:1 Ratio
- 2 3/8" Input Shaft
- 6 1/2" Parallel Output Shaft
| Input (Shaft or Bore) Size | 2 3/8 in |
| Output Configuration | Shaft Output |
| Box Height | 32.11 in |
| Input Configuration | Shaft Input |
| Unit Size | 11 |
| Base to Shaft Center Height w/Std. Base Kit | 20 3/4 in |
| Output (Shaft or Bore) Size | 6 1/2 in |
| Box Length | 32.96 in |
| Ratio | 38.44:1 |
| Bolt Centers w/ Std. Base Kit (in) | 20.38 x 28.88 |
| Box Width | 29.08 in |
| Output RPM @ 1750 rpm Input | 45.5 rpm |
| Weight | 3400.0 LB |
| EAN or UPC | 782475729234 |

