- 3.4375" Bore Twin Taper Bushing Kit for Size TXT7 Reducer
| Mfr. Unit Size | HXT7, TXT7 |
| Shaft Keyseat | 7/8 x 7/16 x 6 3/8 in |
| Bore Size | 3.4375 in |
| Weight | 17.05 LB |
| EAN or UPC | 782475146093 |
| Mfr. Unit Size | HXT7, TXT7 |
| Shaft Keyseat | 7/8 x 7/16 x 6 3/8 in |
| Bore Size | 3.4375 in |
| Weight | 17.05 LB |
| EAN or UPC | 782475146093 |