- 3 7/16" Shaft
- Spherical Roller Bearing Type
- Spring Locking Collar
- Spring Disc Metallic Seals
- Cast Iron Housing
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Shaft Dia. | 3.4375 in |
| Seal Type | Spring-Disc™ Metallic Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Spring Locking Collar |
| Take-Up Frame No. | TP50 |
| Length Through Bore | 4.5 in |
| Weight | 40.0 LB |
| EAN or UPC | 782475592197 |

