- Dodge
- 11/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Locking Device | Springlok™ Collar |
| Housing Width | 2 7/16 in |
| Lubrication | Relubricatable |
| Take-Up Types | Wide Slot |
| Shank Height | 3 5/16 in |
| Overall Height | 4.75 in |
| Seal Type | Contact Seals |
| Overall Length | 6.3125 in |
| Slot Length | 3 3/4 in |
| Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Screw Diameter | 1 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2 31/32 in |
| Between Frame Width | 4 in |
| Shaft Dia. | 2 in |
| Slot Width | 0.6875 in |
| Housing Material | Cast Iron |
| Weight | 11.0 LB |
| EAN or UPC | 782475698721 |

