- Dodge
- 13/16" Slot Width
- Cast Iron Housing Material
applications
- Belt and chain conveyors
| Housing Material | Cast Iron |
| Overall Height | 3.375 in |
| Overall Width | 5 1/4 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Slot Width | 0.8125 in |
| Slot Length | 3 5/8 in |
| Overall Length | 7.0625 in |
| Seal Type | Spring-Disc™ Metallic Seals |
| Type | Spherical Roller Bearing |
| Shank Height | 3 7/8 in |
| Locking Device | Springlok™ Collar |
| Housing Width | 2 3/4 in |
| Screw Diameter | 1 1/8 in |
| Shaft Dia. | 2.25 in |
| Bearing Design | Non-Expansion |
| Between Frame Width | 4 1/2 in |
| Weight | 14.0 LB |
| EAN or UPC | 782475591176 |

