- Primary Filter
| Width (in) | 5.03 |
| Media Brand | Ultra-Web® |
| Length (mm) | 384.6 |
| Height (mm) | 228.8 |
| Height | 9.01 in, 228.8 mm |
| Width | 5.03 in, 127.7 mm |
| Height (in) | 9.01 |
| Length | 15.14 in, 384.6 mm |
| Width (mm) | 127.7 |
| Length (in) | 15.14 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 4.4 LB |
| EAN or UPC | 7423309886190 |

