- 3.85 in Outside Diameter
- Cartridge Style
| Length | 9 in, 228.6 mm |
| Media Brand | Synteq™ |
| Inner Diameter (mm) | 40.7 |
| Collapse Burst (in) | 10 |
| Length (in) | 9 |
| Outer Diameter (in) | 3.85 |
| Collapse Burst (mm) | 145 |
| Primary Application | SCHROEDER KZ10 |
| Seal Material | Nitrile |
| Efficiency Test Std | ISO 16889 |
| Overall Length (in) | 9.04 |
| Efficiency Beta | 10 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.6 |
| Media Type | Synteq |
| Efficiency Beta 1000 | 10 MICRON |
| Outer Diameter (mm) | 97.9 |
| Length (mm) | 228.6 |
| Overall Length (mm) | 229.6 |
| Style | Cartridge |
| Weight | 1.9 LB |
| EAN or UPC | 7423309878102 |

