- Air Primary
- 7.3700" Inner Diameter
- 11.830" Outer Diameter
- 24" Length
| Outside Dia. | 11.83 in |
| Element Description | Air Primary |
| Length | 24 in |
| Weight | 13.0 LB |
| EAN or UPC | 742330082508 |
| Outside Dia. | 11.83 in |
| Element Description | Air Primary |
| Length | 24 in |
| Weight | 13.0 LB |
| EAN or UPC | 742330082508 |