- Hydraulic Cartridge
- 1.7600" ID x 3.100" OD x 8.140" Long
- Primary Application: Amer H&D 9838517
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Media type: Synteq® #1
| Element Description | Hydraulic Cartridge |
| Length | 8.140 in |
| O.D. | 3.1 in |
| Media Type | N/A |
| I.D. | 1.76 in |
| Filter Series | N/A |
| Primary Application | Amer H&D 9838517 |
| Weight | 1.2 LB |
| EAN or UPC | 742330014721 |

