- Hydraulic Cartridge
- 2.4400" ID x 4.380" OD x 16" Long
- Synteq® #6 Media
- For Filter Series HHK05
- Primary Application: Donaldson HHK05 Assy
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Beta Rating | 5/10/13 |
| Primary Application | Donaldson HHK05 Assy |
| I.D. | 2.44 in |
| Filter Series | HHK05 |
| Length | 16 in |
| Media Type | Synteq® #6 |
| O.D. | 4.38 in |
| Element Description | Hydraulic Cartridge |
| Weight | 3.9 LB |
| EAN or UPC | 742330016282 |

