- Air Primary
- 3.1000" Inner Diameter
- 6.100" Outer Diameter
- 10.430" Length
| Element Description | Air Primary |
| Length | 10.430 in |
| Outside Dia. | 6.1 in |
| Weight | 2.2 LB |
| Element Description | Air Primary |
| Length | 10.430 in |
| Outside Dia. | 6.1 in |
| Weight | 2.2 LB |