- Ventilation Filter
| Height | 3.78 in, 96 mm |
| Length (mm) | 642 |
| Height (mm) | 96 |
| Length (in) | 25.28 |
| Width (in) | 19.33 |
| Height (in) | 3.78 |
| Width (mm) | 491 |
| Width | 19.33 in, 491 mm |
| Length | 25.28 in, 642 mm |
| Type | Ventilation |
| Weight | 7.7 LB |
| EAN or UPC | 7423309721132 |
| Height | 3.78 in, 96 mm |
| Length (mm) | 642 |
| Height (mm) | 96 |
| Length (in) | 25.28 |
| Width (in) | 19.33 |
| Height (in) | 3.78 |
| Width (mm) | 491 |
| Width | 19.33 in, 491 mm |
| Length | 25.28 in, 642 mm |
| Type | Ventilation |
| Weight | 7.7 LB |
| EAN or UPC | 7423309721132 |