- Air Primary
- 2.0300" Inner Diameter
- 3.360" Outer Diameter
- 10.440" Length
| Outside Dia. | 3.36 in |
| Element Description | Air Primary |
| Length | 10.440 in |
| Weight | 1.0 LB |
| EAN or UPC | 742330037539 |
| Outside Dia. | 3.36 in |
| Element Description | Air Primary |
| Length | 10.440 in |
| Weight | 1.0 LB |
| EAN or UPC | 742330037539 |