- Air Primary
- 4.1600" Inner Diameter
- 5.210" Outer Diameter
- 11.230" Length
| Outside Dia. | 5.21 in |
| Length | 11.230 in |
| Element Description | Air Primary |
| Weight | 2.1 LB |
| EAN or UPC | 742330085080 |
| Outside Dia. | 5.21 in |
| Length | 11.230 in |
| Element Description | Air Primary |
| Weight | 2.1 LB |
| EAN or UPC | 742330085080 |