- 3.02 in Outside Diameter
- Water Separator Type
- M18 x 1.5 Thread Size
- Spin-On Style
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (in) | 3.02 |
| Length | 4.01 in, 101.8 mm |
| Gasket I.D. | 2.38 in, 60.5 mm |
| Gasket OD (mm) | 70.2 |
| Gasket ID (mm) | 60.5 |
| Type | Water Separator |
| Thread Size | M18 x 1.5 |
| Media Brand | Synteq™ |
| Outer Diameter (mm) | 76.8 |
| Length (in) | 4.01 |
| Gasket O.D. | 2.76 in, 70.2 mm |
| Gasket ID (in) | 2.38 |
| Length (mm) | 101.8 |
| Efficiency 99% | 10 micron |
| Emulsified H2O Efficiency | 95 Percent |
| Gasket OD (in) | 2.76 |
| Style | Spin-On |
| Weight | 0.68 LB |
| EAN or UPC | 742330987964 |

