- 4.21 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Length (mm) | 140 |
| Outer Diameter (mm) | 107 |
| Type | Water Separator |
| Length (in) | 5.51 |
| Style | Cartridge |
| Outer Diameter (in) | 4.21 |
| Efficiency 99% | 7 micron |
| Length | 5.51 in, 140 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330984390 |

