- 4.29 in Outside Diameter
| Length | 7.2 in, 183 mm |
| Gasket I.D. | 4.61 in, 117.07 mm |
| Efficiency 99.9% | 10 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330238004 |
| Length | 7.2 in, 183 mm |
| Gasket I.D. | 4.61 in, 117.07 mm |
| Efficiency 99.9% | 10 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330238004 |