- 4.12 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Type | Water Separator |
| Length (in) | 7.46 |
| Outer Diameter (in) | 4.12 |
| Length | 7.46 in, 189.6 mm |
| Style | Cartridge |
| Length (mm) | 189.6 |
| Outer Diameter (mm) | 104.6 |
| Efficiency 99% | 30 micron |
| Weight | 0.7 LB |
| EAN or UPC | 7423309934082 |

