- 3.7 in Outside Diameter
| Length (in) | 6.39 |
| Length | 6.39 in, 162.23 mm |
| Outer Diameter (in) | 3.7 |
| Length (mm) | 162.23 |
| Outer Diameter (mm) | 93.98 |
| Weight | 1.4 LB |
| EAN or UPC | 7423309894706 |
| Length (in) | 6.39 |
| Length | 6.39 in, 162.23 mm |
| Outer Diameter (in) | 3.7 |
| Length (mm) | 162.23 |
| Outer Diameter (mm) | 93.98 |
| Weight | 1.4 LB |
| EAN or UPC | 7423309894706 |