- 5.94 in Outside Diameter
| Overall Length (mm) | 960.1 |
| Maximum Operating Temperature | 121 °C |
| Seal Material | Viton |
| Media Type | Synthetic, Water Absorbent |
| Outer Diameter (mm) | 150.8 |
| Outer Diameter (in) | 5.94 |
| Gasket ID (in) | 3.36 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 85.4 |
| Collapse Burst (mm) | 149 |
| Gasket ID (mm) | 85.4 |
| Overall Length (in) | 37.8 |
| Inner Diameter (in) | 3.36 |
| Filter Series | W041 |
| Gasket I.D. | 3.36 in, 85.4 mm |
| Weight | 13.2 LB |
| EAN or UPC | 742330224564 |

