- 3.46 in Outside Diameter
- Cartridge Style
| Length | 10.87 in, 276 mm |
| Style | Cartridge |
| Efficiency Beta 1000 | 12 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330237359 |
| Length | 10.87 in, 276 mm |
| Style | Cartridge |
| Efficiency Beta 1000 | 12 micron |
| Weight | 0.0 LB |
| EAN or UPC | 742330237359 |