- Primary Filter
applications
- ISUZU 2906469100
| Length | 13.02 in, 330.7 mm |
| Bolt Hole Diameter (in) | 0.89 in |
| Element Description | Air Primary |
| Outer Diameter (mm) | 221.2 |
| Outer Diameter (in) | 8.71 |
| Inner Diameter (in) | 5.35 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 330.7 |
| Outside Dia. | 8.71 in, 221.2 mm |
| Overall Length (mm) | 343.4 |
| Overall Length (in) | 13.52 |
| Length (in) | 13.02 |
| Inner Diameter (mm) | 135.9 |
| Bolt Hole Diameter (mm) | 22.7 mm |
| Overall Length | 13.52 in, 343.4 mm |
| Type | Primary |
| Weight | 2.5 LB |
| EAN or UPC | 742330049204 |

