- Engine Filter
| Length | 23.76 in, 603.5 mm |
| Type | Engine |
| Width | 3.89 in, 98.7 mm |
| Height | 9.29 in, 235.9 mm |
| Weight | 5.4 LB |
| EAN or UPC | 742330238165 |
| Length | 23.76 in, 603.5 mm |
| Type | Engine |
| Width | 3.89 in, 98.7 mm |
| Height | 9.29 in, 235.9 mm |
| Weight | 5.4 LB |
| EAN or UPC | 742330238165 |